This product requires certification to purchase.

36-1/8 x 47-9/16 x 28-7/16 in. 6.0 cu. ft. 5-Burner Induction Electric Freestanding Range in Stainless Steel

Aga Marvel

Elise 36-1/8 x 47-9/16 x 28-7/16 in. 6.0 cu. ft. 5-Burner Induction Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #AAEL481INSS
  • Item #9532820
  • Manufacturer Part #AEL481IN-SS
5 out of 5 Customer Rating
Brand image
Aga Marvel

Elise 36-1/8 x 47-9/16 x 28-7/16 in. 6.0 cu. ft. 5-Burner Induction Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #AAEL481INSS
  • Item #9532820
  • Manufacturer Part #AEL481IN-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The AGA Elise 48” features three separate ovens
  • The first is an electric multifunction oven with seven settings including true European dual-convection cooking, fan-assisted baking, browning, thaw and serve, convection broiling, warming, and conventional cooking
  • A second European convection oven offers the ability to cook multiple large dishes at once using differing heating modes and temperatures, while a third dedicated glide-out broil oven allows for dedicated top-heat broiling
  • The AGA Elise 36” & 48” induction models feature a ceramic glass surface cooktop with five induction burners and integrated capacitive touch controls efficiently utilizes, transfers, and captures 90% of energy generated, as compared to only 55% with that of a traditional gas burner
  • The AGA Elise is complimented by stunning new cruciform knobs with knurling, shipped standard in brushed nickel, but also available as after-market options in five additional versatile hardware finishes (polished chrome, polished brass, polished copper, brushed brass, and black anodized aluminum)
  • Requires Certification
Dimensions & Measurements
Capacity
6 cu ft
Depth
28-7/16 in
Height
36-1/8 in
Weight
357 lb
Width
47-9/16 in
Characteristics & Features
Burner Type
Induction
Collection
Elise
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
No
Number of Burners
5
Number of Elements
5
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
50
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
UPC
194168128857