This product requires certification to purchase.

47-9/16 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

Aga Marvel

Mercury 47-9/16 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #AAMC48INSS
  • Item #7606889
  • Manufacturer Part #AMC48IN-SS
5 out of 5 Customer Rating
Brand image
Aga Marvel

Mercury 47-9/16 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #AAMC48INSS
  • Item #7606889
  • Manufacturer Part #AMC48IN-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
6.1 cu ft
Depth
28-7/16 in
Height
36-1/8 in
Weight
390 lb
Width
47-9/16 in
Characteristics & Features
Burner Type
Smoothtop
Collection
Mercury
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Handle Material
Stainless Steel
Installation Type
Freestanding
Interior Light
No
Material
Stainless Steel
Number of Burners
5
Number of Elements
5
Self Clean
No
Electrical & Operational Information
AMP
50
Automatic Shut-Off
No
BTU
14900
Ignition System
Electric Ignition
MBH
14.9
Power Source
Electric
Volts
240V
Watts
3700 W
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
768388076054