This product requires certification to purchase.

3/4 in. 175 psi Bronze Threaded Pressure Reducing Valve

AGF Manufacturing

3/4 in. 175 psi Bronze Threaded Pressure Reducing Valve

  • Fast #
  • Part #AGF623175
  • Item #9781144
  • Manufacturer Part #623-175
4.1 out of 5 Customer Rating
Brand image
AGF Manufacturing

3/4 in. 175 psi Bronze Threaded Pressure Reducing Valve

  • Fast #
  • Part #AGF623175
  • Item #9781144
  • Manufacturer Part #623-175
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Model 7200L is a UL Listed and FM Approved 3/4" lockable pressure relief valve specifically designed to relieve excess pressure caused by pressure surges or temperature changes in wet fire sprinkler systems.
  • Model 7200Ls feature a bronze body, stainless steel spring, and plastic casing with "flush" and "hydro" tabs.
  • Model 7200 has a 3/4" MIPT inlet and FIPT outlet and is rated for 175 PSI.
  • The Model 7200L is specially designed to provide the relief, test, and drain functions in a single valve.
  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Material:
Bronze
Pressure Class:
175#
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve