This product requires certification to purchase.

1 in. FNPT x MNPT Brass Test & Drain Valve

AGF Manufacturing

COLLECTanDRAIN® 1 in. FNPT x MNPT Brass Test & Drain Valve

  • Fast #
  • Part #AGF5900FE
  • Item #9436302
  • Manufacturer Part #5900FE
3.4 out of 5 Customer Rating
Brand image
AGF Manufacturing

COLLECTanDRAIN® 1 in. FNPT x MNPT Brass Test & Drain Valve

  • Fast #
  • Part #AGF5900FE
  • Item #9436302
  • Manufacturer Part #5900FE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stops flooding caused by auxiliary drain (drum drips) and low point drain breaks due to freezing, improper maintenance, or vandalism
  • For dry and pre-action systems
  • Compatible with compressed air and nitrogen systems
  • No power required
  • Automatically resets after system repair
  • Retrofit onto existing auxiliary drains and low-point drains
  • 3-1/2 in machined solid brass body
  • Corrosion-proof copper, stainless steel, and engineered polymer internal components
  • 1 in NPT female inlet and 1 in male outlet
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Length
3-1/2 in
Valve Size
1 in
Characteristics & Features
Collection
COLLECTanDRAIN®
Installation Type
Vertical
Material
Brass
Valve Body Material
Brass
Valve Type
Test & Drain Valve
Warranty & Product Information
Recommended Valve Application
Drainage, Nitrogen, Compressed Air
UPC
840367303488