AUX DRN 5500B CAB W/ HTR AUTO BLK
COLLECTanDRAIN® AUX DRN 5500B CAB W/ HTR AUTO BLK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Automatic Draining
- Insulated and heated cabinet to prevent freezing
- Locking cabinets prevents vandalism
- Integrated NFPA signage
- Fire panel integration for remote notification
- Faster / Easy installation
- Pre-assembled
Specifications
- Application:
- Sprinkler Systems
- Coating:
- Steel
- Collection:
- COLLECTanDRAIN®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Height:
- 32-3/8
- Product Type:
- Auxiliary Drain
- Type:
- AGF5500B
- UPC:
- 840367303464
- Weight:
- 66
- Width:
- 15