This product requires certification to purchase.

1-1/2 in. NPT Bronze Test & Drain Valve with Relief Valve

AGF Manufacturing

Model 1011A TESTanDRAIN® 1-1/2 in. NPT Bronze Test & Drain Valve with Relief Valve

  • Fast #
  • Part #AGF232A
  • Item #4087407
  • Manufacturer Part #232A
3.7 out of 5 Customer Rating
Brand image
AGF Manufacturing

Model 1011A TESTanDRAIN® 1-1/2 in. NPT Bronze Test & Drain Valve with Relief Valve

  • Fast #
  • Part #AGF232A
  • Item #4087407
  • Manufacturer Part #232A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved
  • Available in both NPT and BSPT
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Length
8-15/16 in
Pressure Class
175#
Valve Size
1-1/2 in
Width
9-5/16 in
Characteristics & Features
Coating
Painted
Collection
Model 1011A TESTanDRAIN®
Material
Bronze
Valve Operator
Lever Handle
Valve Seat Material
Impregnated Teflon
Valve Type
Test & Drain Valve
Warranty & Product Information
Application
Fire Protection, Wet Fire Sprinkler Systems
FM Approved
Yes
Recommended Valve Application
Fire Sprinkler
UL Listed
Yes
UPC
840367300968