1/2 in. Air Vent
PurgeNVent™ 1/2 in. Air Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets NFPA 13 (2016) Air Venting Requirements
- Manually vents air
- Helps prevent corrosion
- No drain line or drip pan required
- UL Listed
- Stainless steel 20 mesh strainer
Specifications
- Collection:
- PurgeNVent™
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No