This product requires certification to purchase.

2-1/2 in. NPT Brass Automatic Air Venting Valve

AGF Manufacturing

PurgeNVent™ 2-1/2 in. NPT Brass Automatic Air Venting Valve

  • Fast #
  • Part #AGF7930ECA25
  • Item #7779296
  • Manufacturer Part #7930ECA-25
5 out of 5 Customer Rating
Brand image
AGF Manufacturing

PurgeNVent™ 2-1/2 in. NPT Brass Automatic Air Venting Valve

  • Fast #
  • Part #AGF7930ECA25
  • Item #7779296
  • Manufacturer Part #7930ECA-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Patented, FM Approved, UL Listed M7900V air release valve
  • Forged brass body with 1" NPT isolation valve
  • Stainless steel 20 mesh strainer
  • Adjustable purge valve with hose connection, thread cap, and lanyard
  • Unique conical shape maximizes clearance to protect valve from contamination
  • Recessed venting valve prevents damage to vent mechanism and float
  • Single float on rigid shaft only allows vertical movement
  • Bubble breaker aids in the passage of air to the vent and acts as a secondary filter
  • Standard groove connection end cap with close nipple
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
GHT
End Connections
NPT x GHT
Fits Pipe Size
2-1/2 in
Height
6-3/8 in
Length
7-3/4 in
Valve Size
2-1/2 in
Characteristics & Features
Collection
PurgeNVent™
Material
Brass
Valve Operator
Lever Handle
Valve Type
Automatic Air Venting Valve
Warranty & Product Information
NSF Certified
No
Recommended Valve Application
Sprinkler Systems
UL Listed
Yes