This product requires certification to purchase.

2 in. NPT Brass Automatic Air Venting Valve

AGF Manufacturing

PurgeNVent™ 2 in. NPT Brass Automatic Air Venting Valve

  • Fast #
  • Part #AGF7930ECA20
  • Item #7779297
  • Manufacturer Part #7930ECA-20
3.5 out of 5 Customer Rating
Brand image
AGF Manufacturing

PurgeNVent™ 2 in. NPT Brass Automatic Air Venting Valve

  • Fast #
  • Part #AGF7930ECA20
  • Item #7779297
  • Manufacturer Part #7930ECA-20
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Patented, FM Approved, UL Listed M7900V air release valve
  • Forged brass body with 1" NPT isolation valve
  • Stainless steel 20 mesh strainer
  • Adjustable purge valve with hose connection, thread cap, and lanyard
  • Unique conical shape maximizes clearance to protect valve from contamination
  • Recessed venting valve prevents damage to vent mechanism and float
  • Single float on rigid shaft only allows vertical movement
  • Bubble breaker aids in the passage of air to the vent and acts as a secondary filter
  • Standard groove connection end cap with close nipple
  • Requires Certification

Specifications

Collection:
PurgeNVent™
End Connection 1:
NPT
End Connection 2:
GHT
End Connections:
NPT x GHT
Fits Pipe Size:
2 in
Height:
6-1/8 in
Length:
7-3/4 in
Material:
Brass
NSF Certified:
No
Recommended Valve Application:
Sprinkler Systems
UL Listed:
Yes
Valve Operator:
Lever Handle
Valve Size:
2 in
Valve Type:
Automatic Air Venting Valve