This product requires certification to purchase.

1-1/2 in. Grooved Riser Assembly

AGF Manufacturing

RiserPACK™ 1-1/2 in. Grooved Riser Assembly

  • Fast #
  • Part #AGF8332A
  • Item #3919539
  • Manufacturer Part #8332A
3.6 out of 5 Customer Rating
Brand image
AGF Manufacturing

RiserPACK™ 1-1/2 in. Grooved Riser Assembly

  • Fast #
  • Part #AGF8332A
  • Item #3919539
  • Manufacturer Part #8332A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Includes 1 In. FNPT UL Listed/FM approved patented AGF model 2500 TESTanDRAIN® ball valve
  • Made in the USA
  • UL and ULC listed (EX4019) & FM approved
  • This Model # Available in Groove Only
  • Requires Certification
Dimensions & Measurements
Height
12-1/4 in
Valve Size
1-1/2 in
Characteristics & Features
Collection
RiserPACK™
Material
Bronze
Warranty & Product Information
Application
Commercial, Fire Sprinkler Systems
Product Type
Riser Assembly
UPC
840367304621