This product requires certification to purchase.

6 in. Grooved Riser Assembly

AGF Manufacturing

RiserPACK™ 6 in. Grooved Riser Assembly

  • Fast #
  • Part #AGF8392A
  • Item #4058946
  • Manufacturer Part #8392A
3.3 out of 5 Customer Rating
Brand image
AGF Manufacturing

RiserPACK™ 6 in. Grooved Riser Assembly

  • Fast #
  • Part #AGF8392A
  • Item #4058946
  • Manufacturer Part #8392A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Includes 2 In. grooved UL Listed/FM approved patented AGF model 2500 TESTanDRAIN® ball valve
  • Made in the USA
  • UL and ULC listed (EX4019) & FM approved
  • Available in Groove X Groove Only
  • Requires Certification

Specifications

Application:
Commercial, Fire Sprinkler Systems
Collection:
RiserPACK™
Height:
12-1/4
Material:
Steel
Product Type:
Riser Assembly
UPC:
840367305321
Valve Size:
6 in