This product requires certification to purchase.

6 in. Steel Riser Assembly

AGF Manufacturing

RiserPACK® 6 in. Steel Riser Assembly

  • Fast #
  • Part #AGF8492ABCD56
  • Item #10027959
  • Manufacturer Part #8492ABCD56
3.8 out of 5 Customer Rating
Brand image
AGF Manufacturing

RiserPACK® 6 in. Steel Riser Assembly

  • Fast #
  • Part #AGF8492ABCD56
  • Item #10027959
  • Manufacturer Part #8492ABCD56
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ultimate riser assembly with butterfly valve, check valve and drain line
  • AGF's RiserPACK Model 8011 commercial floor control manifold meets NFPA 13 requirements and simplifies installation with pre-assembled components
  • This model includes a flow switch, TESTanDRAIN Model 2511A with pressure relief valve and trim, Model 7600 3-way universal gauge valve, and a Model 7500 pressure gauge
  • Available in a bronze or steel body, 2.8K (3/8") - 25K orifice, sizes 1-1/4" to 8", and thread by thread, thread by groove, or groove by groove connections
  • RiserPACK models come in a full range of sizes (1¼”-8”). 1¼” to 2” manifolds are cast bronze with thd x thd, thd x grv, or grv x grv connections
  • 2”-8” manifolds are powder coated, schedule 10 steel with rolled grooves (schedule 40 steel manifolds with cut grooves are also available)
  • 8011 models include a UL listed/FM approved
  • Requires Certification
Dimensions & Measurements
Height
17-1/8 in
Length
21-1/8 in
Valve Size
6 in
Characteristics & Features
Collection
RiserPACK®
Material
Steel
Warranty & Product Information
Application
Commercial, Fire Protection, Residential
Product Type
Riser Assembly