This product requires certification to purchase.

2 in. x 108 ft. Tile Tape

Agri Drain

2 in. x 108 ft. Tile Tape

  • Fast #
  • Part #ABT02
  • Item #2452666
  • Manufacturer Part #BT02
4.8 out of 5 Customer Rating
Brand image
Agri Drain

2 in. x 108 ft. Tile Tape

  • Fast #
  • Part #ABT02
  • Item #2452666
  • Manufacturer Part #BT02
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
108 ft
Thickness
8 mm
Width
2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Automotive, Maintenance and Repair, Marine, Plumbing
CARB OTC LEED Compliant
No
UL Listed
No