This product requires certification to purchase.

1/2 x 1/2 in. Plastic Coupling

Agrifim Irrigation

1/2 x 1/2 in. Plastic Coupling

  • Fast #
  • Part #ACC710
  • Item #1894230
  • Manufacturer Part #CC 710
3.4 out of 5 Customer Rating
Agrifim Irrigation

1/2 x 1/2 in. Plastic Coupling

  • Fast #
  • Part #ACC710
  • Item #1894230
  • Manufacturer Part #CC 710
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 2000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Characteristics & Features
Color Finish Name
Blue
Fitting Type
Coupling
Material
Plastic