This product requires certification to purchase.

3/4 x 47/50 in. Slip x OD Tube Adapter

Agrifim Irrigation

3/4 x 47/50 in. Slip x OD Tube Adapter

  • Fast #
  • Part #A900CA
  • Item #1894223
  • Manufacturer Part #900-CA
5 out of 5 Customer Rating
Agrifim Irrigation

3/4 x 47/50 in. Slip x OD Tube Adapter

  • Fast #
  • Part #A900CA
  • Item #1894223
  • Manufacturer Part #900-CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
OD Tube
End Connections
Slip x OD Tube
Fitting Size 1
3/4 in
Fitting Size 2
47/50 in
Fitting Sizes
3/4 in x 47/50 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Smart Home Enabled
No
Warranty & Product Information
Product Type
Adapter
UL Listed
No