This product requires certification to purchase.

1/2 in. Compression HDPE Tee

Agrifim Irrigation

710 Series 1/2 in. Compression HDPE Tee

  • Fast #
  • Part #ACT710
  • Item #1895474
  • Manufacturer Part #CT 710
5 out of 5 Customer Rating
Agrifim Irrigation

710 Series 1/2 in. Compression HDPE Tee

  • Fast #
  • Part #ACT710
  • Item #1895474
  • Manufacturer Part #CT 710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 480
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
710 Series
Color Finish Name
Blue
Fitting Type
Straight Tee
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM D-1784
FM Approved
No
NSF
NSF 14
NSF Certified
No