This product requires certification to purchase.

8 in. OD Tube Plastic End Plug

Agrifim Irrigation

8 in. OD Tube Plastic End Plug

  • Fast #
  • Part #AF870
  • Item #4219349
  • Manufacturer Part #F 870
5 out of 5 Customer Rating
Agrifim Irrigation

8 in. OD Tube Plastic End Plug

  • Fast #
  • Part #AF870
  • Item #4219349
  • Manufacturer Part #F 870
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Plug
Material
Plastic
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Type
AF870