This product requires certification to purchase.

FAN SPRAY Adjustable DIALAFLO EMITTER Black

Agrifim Irrigation

DIAL-A-FLO™ FAN SPRAY Adjustable DIALAFLO EMITTER Black

  • Fast #
  • Part #ADAFSFAN
  • Item #1892959
  • Manufacturer Part #DAFS FAN
5 out of 5 Customer Rating
Agrifim Irrigation

DIAL-A-FLO™ FAN SPRAY Adjustable DIALAFLO EMITTER Black

  • Fast #
  • Part #ADAFSFAN
  • Item #1892959
  • Manufacturer Part #DAFS FAN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Flow Rate
20 gpm
Length
6 in
Spray Radius
360
Characteristics & Features
Collection
DIAL-A-FLO™
Color Finish Category
Blacks
Color Finish Name
Black
Smart Home Enabled
No
Warranty & Product Information
Product Type
Fan Spray
UL Listed
No