Call for Pricing
Call for Pricing
This product requires certification to purchase.

12 in x 8 in x 10 in Duct Square-To-Round

Air Duct Products

12 in x 8 in x 10 in Duct Square-To-Round

Air Duct Products

12 in x 8 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB3012X10
  • Item #4042373
  • Manufacturer Part #5478.120810
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Documents


Specifications

Diameter:
10 in
Duct Size:
12 in x 8 in x 10 in
Gauge (metal):
30 ga
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #MAR12003
Item #443378
5 out of 5 Customer Rating
Requires Certification
Part #PSAASW12P
Item #3679187
5 out of 5 Customer Rating
Requires Certification
Part #PSFGW2520
Item #2175183
3.4 out of 5 Customer Rating
Requires Certification
Part #PSFBFG2W3020
Item #4597294
4.7 out of 5 Customer Rating
Requires Certification
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #PSRGWXX
Item #2175178
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #SHMCB261010XPG
Item #4042396
4.5 out of 5 Customer Rating
Requires Certification
Part #SHMCHC26U
Item #4041410
5 out of 5 Customer Rating
Requires Certification
Part #SHMSFT281412
Item #4042070
5 out of 5 Customer Rating
Requires Certification
Part #A52270330
Item #1124401
5 out of 5 Customer Rating
Requires Certification
Part #SHMCP26P10
Item #3816547
4.1 out of 5 Customer Rating
Requires Certification
Part #SHMSFT30XU
Item #4041935
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing