This product requires certification to purchase.

120 in. 26 ga Galvanized Steel Duct Cleat

Air Duct Products

120 in. 26 ga Galvanized Steel Duct Cleat

  • Fast #
  • Part #A5651020226H
  • Item #4839924
  • Manufacturer Part #5651020226H
3.6 out of 5 Customer Rating
Brand image
Air Duct Products

120 in. 26 ga Galvanized Steel Duct Cleat

  • Fast #
  • Part #A5651020226H
  • Item #4839924
  • Manufacturer Part #5651020226H
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Gauge (metal)
26 ga
Length
120 in
Width
2 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov