This product requires certification to purchase.

16 x 14 x 11 in. Square to Round for Air Handler B-Cabinet

Air Flow Products

16 x 14 x 11 in. Square to Round for Air Handler B-Cabinet

  • Fast #
  • Part #A7702111614
  • Item #4809687
  • Manufacturer Part #7702111614
3.9 out of 5 Customer Rating
Brand image
Air Flow Products

16 x 14 x 11 in. Square to Round for Air Handler B-Cabinet

  • Fast #
  • Part #A7702111614
  • Item #4809687
  • Manufacturer Part #7702111614
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Air Handler B-Cabinet
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Duct Size
11 in x 16 in x 14 in
Length
16 in
Width
11 in
Characteristics & Features
Duct S-T-R Type
Air Handler
Vent Duct Shape
Square to Round