This product requires certification to purchase.

20 x 16 x 11 in. Square to Round for Air Handler C-Cabinet

Air Flow Products

20 x 16 x 11 in. Square to Round for Air Handler C-Cabinet

  • Fast #
  • Part #A7702112016
  • Item #4809684
  • Manufacturer Part #7702112016
3.6 out of 5 Customer Rating
Brand image
Air Flow Products

20 x 16 x 11 in. Square to Round for Air Handler C-Cabinet

  • Fast #
  • Part #A7702112016
  • Item #4809684
  • Manufacturer Part #7702112016
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Air Handler C-Cabinet
  • Requires Certification
Dimensions & Measurements
Diameter
16 in
Duct Size
11 in x 20 in x 16 in
Length
20 in
Width
11 in
Characteristics & Features
Duct S-T-R Type
Air Handler
Vent Duct Shape
Square to Round