This product requires certification to purchase.

20 x 19 x 18 in. Square to Round for Coil C-Cabinet

Air Flow Products

20 x 19 x 18 in. Square to Round for Coil C-Cabinet

  • Fast #
  • Part #A7702192018
  • Item #4809682
  • Manufacturer Part #7702192018
4.4 out of 5 Customer Rating
Brand image
Air Flow Products

20 x 19 x 18 in. Square to Round for Coil C-Cabinet

  • Fast #
  • Part #A7702192018
  • Item #4809682
  • Manufacturer Part #7702192018
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Square to Round for Coil C-Cabinet
  • Requires Certification
Dimensions & Measurements
Diameter
18 in
Duct Size
19 in x 20 in x 18 in
Length
20 in
Width
19 in
Characteristics & Features
Duct S-T-R Type
Coil Cab
Vent Duct Shape
Square to Round