This product requires certification to purchase.

1/2 x 1-1/2 in. Drain Line Air Gap

Air Gap International

1/2 x 1-1/2 in. Drain Line Air Gap

  • Fast #
  • Part #AET117008
  • Item #7492034
  • Manufacturer Part #ET117-008
5 out of 5 Customer Rating
Air Gap International

1/2 x 1-1/2 in. Drain Line Air Gap

  • Fast #
  • Part #AET117008
  • Item #7492034
  • Manufacturer Part #ET117-008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simple installation: The ET117-008 is designed for connecting discharge water tubing from a water softener to a drain line. Its 1/2-inch barb inlet accommodates a 1/2-inch ID poly tube, while its 1-1/2-inch OD outlet connects to a 1-1/2-inch standpipe drain
  • Included PVC adapters provide for a secure connection to the standpipe. A black vinyl end cap (P/N ET170-018) is offered as an optional accessory for the ET117-008 when the air gap is not in use. The ET117-008 can be pressure fit or glued to a plastic standpipe
  • Standpipe connection: The ET117-008 has a 1-1/2-inch OD outlet that connects to a 1-1/2-inch standpipe. The air gap can adapt to different pipe materials and sizes with the use of additional adapters or couplers. The air gap’s flow capacity is 15 gallons/minute
  • Dry operation: The ET117-008 is designed with a splash guard to assure a completely dry operation
  • Certification: The ET117-008 is legal to install in any state. It is UPC® (uniform plumbing code) listed, IPC® (international plumbing code), and NSF® (national sanitation foundation) tested. These certifications assure that every product is safe to use. The testing is conducted for every manufactured
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1/2 in x 1-1/2 in
Height
4 in
Width
2 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Origin
Domestic
Product Type
Air Gap