This product requires certification to purchase.

1/2 x 13-1/3 in. 16Mm Aircom Blue Alum Pipe

AIRCOM

1/2 x 13-1/3 in. 16Mm Aircom Blue Alum Pipe

  • Fast #
  • Part #CPSAIRBAP12
  • Item #10386010
  • Manufacturer Part #QLTUAL4016
4.4 out of 5 Customer Rating
AIRCOM

1/2 x 13-1/3 in. 16Mm Aircom Blue Alum Pipe

  • Fast #
  • Part #CPSAIRBAP12
  • Item #10386010
  • Manufacturer Part #QLTUAL4016
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4000 mm
Characteristics & Features
Material
Aluminum
PipeTubing Size
16 mm
Warranty & Product Information
Type
CPSAIRBAP12
UPC
812309030004