This product requires certification to purchase.

1-1/2 x 19 in. 40mm Aircom Blue Alum Pipe

AIRCOM

1-1/2 x 19 in. 40mm Aircom Blue Alum Pipe

  • Fast #
  • Part #CPSAIRBAP11219
  • Item #10386007
  • Manufacturer Part #QLTUAL040S
5 out of 5 Customer Rating
AIRCOM

1-1/2 x 19 in. 40mm Aircom Blue Alum Pipe

  • Fast #
  • Part #CPSAIRBAP11219
  • Item #10386007
  • Manufacturer Part #QLTUAL040S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5800 mm
Characteristics & Features
Material
Aluminum
PipeTubing Size
40 mm
Warranty & Product Information
Type
CPSAIRBAP11219
UPC
812309034422