This product requires certification to purchase.

1 in. PLYMR EQUAL TEE

AIRCOM

1 in. PLYMR EQUAL TEE

  • Fast #
  • Part #CPSAIRT1
  • Item #10386103
  • Manufacturer Part #QLTEPA025
4.7 out of 5 Customer Rating
Brand image
AIRCOM

1 in. PLYMR EQUAL TEE

  • Fast #
  • Part #CPSAIRT1
  • Item #10386103
  • Manufacturer Part #QLTEPA025
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
25 mm
Fitting Size 2
25 mm
Fitting Sizes
25 mm
Characteristics & Features
Fitting Type
Tee
Material
Plastic
Material Type
Polymer
Warranty & Product Information
Type
CPSAIRT1
UPC
812309034095