This product requires certification to purchase.

3/4 in.x 3/4 in. NPT ALUM FEM THRD NIP SOC

AIRCOM

3/4 in.x 3/4 in. NPT ALUM FEM THRD NIP SOC

  • Fast #
  • Part #CPSAIRAFN34
  • Item #10385946
  • Manufacturer Part #QLMPMAL020068NPT
3.1 out of 5 Customer Rating
AIRCOM

3/4 in.x 3/4 in. NPT ALUM FEM THRD NIP SOC

  • Fast #
  • Part #CPSAIRAFN34
  • Item #10385946
  • Manufacturer Part #QLMPMAL020068NPT
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, Adapter
Material
Aluminum
Warranty & Product Information
Type
CPSAIRAFN34
UPC
812309032572