This product requires certification to purchase.

3/4 x 19 in. 20mm Aircom Blue Alum Pipe

AIRCOM

3/4 x 19 in. 20mm Aircom Blue Alum Pipe

  • Fast #
  • Part #CPSAIRBAP3419
  • Item #10386015
  • Manufacturer Part #QLTUAL020S
3.9 out of 5 Customer Rating
AIRCOM

3/4 x 19 in. 20mm Aircom Blue Alum Pipe

  • Fast #
  • Part #CPSAIRBAP3419
  • Item #10386015
  • Manufacturer Part #QLTUAL020S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5800 mm
Characteristics & Features
Material
Aluminum
PipeTubing Size
20 mm
Warranty & Product Information
Type
CPSAIRBAP3419
UPC
812309034392