This product requires certification to purchase.

3 in. DIA 80MM ALUM EQUAL TEE

AIRCOM

3 in. DIA 80MM ALUM EQUAL TEE

  • Fast #
  • Part #CPSAIRAT3
  • Item #10385997
  • Manufacturer Part #QLTEAL080
3.7 out of 5 Customer Rating
AIRCOM

3 in. DIA 80MM ALUM EQUAL TEE

  • Fast #
  • Part #CPSAIRAT3
  • Item #10385997
  • Manufacturer Part #QLTEAL080
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
Push
Fitting Size 1
80 mm
Fitting Size 2
80 mm
Fitting Size 3
3 in
Fitting Sizes
80 mm x 80 mm x 3 in
Characteristics & Features
Fitting Type
Tee
Material
Aluminum
Warranty & Product Information
Type
CPSAIRAT3
UPC
812309033487