This product requires certification to purchase.

3 in. DIA ALUM 90 DEG 80MM Elbow

AIRCOM

3 in. DIA ALUM 90 DEG 80MM Elbow

  • Fast #
  • Part #CPSAIRA903
  • Item #10385928
  • Manufacturer Part #QLGO90AL080
3.1 out of 5 Customer Rating
AIRCOM

3 in. DIA ALUM 90 DEG 80MM Elbow

  • Fast #
  • Part #CPSAIRA903
  • Item #10385928
  • Manufacturer Part #QLGO90AL080
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
80 mm
Fitting Size 2
3 in
Fitting Sizes
80 mm x 3 in
Characteristics & Features
Fitting Type
Elbow
Material
Aluminum
Electrical & Operational Information
Temperature Rating
80
Warranty & Product Information
Type
CPSAIRA903
UPC
812309031797