This product requires certification to purchase.

3 in. DIA 20MM ALUM Union

AIRCOM

QLMAAL Series 3 in. DIA 20MM ALUM Union

  • Fast #
  • Part #CPSAIRAU3
  • Item #10386004
  • Manufacturer Part #QLMAAL080
4.7 out of 5 Customer Rating
AIRCOM

QLMAAL Series 3 in. DIA 20MM ALUM Union

  • Fast #
  • Part #CPSAIRAU3
  • Item #10386004
  • Manufacturer Part #QLMAAL080
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Full bore design with easy and quick connection
  • Deepest insertion of pipe on the market for better alignment of the entire pipeline
  • No special tools
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
80 mm
Fitting Size 2
80 mm
Fitting Sizes
80 mm
Length
232 mm
Characteristics & Features
Collection
QLMAAL Series
Fitting Type
Straight, Coupling
Material
Aluminum
Warranty & Product Information
Type
CPSAIRAU3
UPC
812309032060