This product requires certification to purchase.

22 in. Ceiling Radiation Damper Galvanized Steel

Aire Technologies

22 in. Ceiling Radiation Damper Galvanized Steel

  • Fast #
  • Part #A50EA1410H2208
  • Item #4698234
  • Manufacturer Part #50EA1410H2208
3.3 out of 5 Customer Rating
Brand image
Aire Technologies

22 in. Ceiling Radiation Damper Galvanized Steel

  • Fast #
  • Part #A50EA1410H2208
  • Item #4698234
  • Manufacturer Part #50EA1410H2208
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Diameter
22 in
Gauge (metal)
22 ga
Height
10 in
Register Boot Opening
14 in x 10 in
Width
14 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Rectangular