This product requires certification to purchase.

110/230V VAF Communicating Control Board - Mitsubishi

Airzone

110/230V VAF Communicating Control Board - Mitsubishi

  • Fast #
  • Part #AAZVAFCB2MEL
  • Item #10561996
  • Manufacturer Part #AZVAFCB2MEL
4.2 out of 5 Customer Rating
Brand image
Airzone

110/230V VAF Communicating Control Board - Mitsubishi

  • Fast #
  • Part #AAZVAFCB2MEL
  • Item #10561996
  • Manufacturer Part #AZVAFCB2MEL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Centralized, coordinated control of zone thermostats, dampers, zone modules and supplemental heating modules
  • Integrated Mitsubishi Electric communication gateway
  • Communicates with the indoor unit using Mitsubishi Electric’s manufacturer protocol for accurate bi-directional control
  • Full system compatibility with the inverter unit
  • Powered by 110/230 VAC
  • Communications with other external control systems through integration bus
  • Requires Certification
Dimensions & Measurements
Height
7-1/10 in
Length
7-87/100 in
Width
7-87/100 in
Electrical & Operational Information
AMP
0.25
Stages
Two
Volts
110/230V
Warranty & Product Information
Fits Brand
Mitsubishi