This product requires certification to purchase.

Webserver Hub Airzone Cloud Dual 2.4-5 GHz/Ethernet

Airzone

Webserver Hub Airzone Cloud Dual 2.4-5 GHz/Ethernet

  • Fast #
  • Part #AAZX6WSPHUB
  • Item #10561997
  • Manufacturer Part #AZX6WSPHUB
5 out of 5 Customer Rating
Brand image
Airzone

Webserver Hub Airzone Cloud Dual 2.4-5 GHz/Ethernet

  • Fast #
  • Part #AAZX6WSPHUB
  • Item #10561997
  • Manufacturer Part #AZX6WSPHUB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bi-directional integration gateway for Arizona VAF (and Easy zone) systems
  • Dual-band Wi-Fi 2.4/5 GHz plus a cabled Ethernet port
  • Modbus or BACnet MS/TP integration port for home automation and BMS
  • Access to the Arizona Cloud App after Bluetooth configuration
  • Advanced system and parameter configuration
  • Controls up to 32 Arizona zoning systems
  • Allows configuration as Lutron gateway and BACnet IP
  • Integration via local API
  • Remote updates of the Webserver firmware and the systems connected to it
  • Remote error detection and error resolution
  • Requires Certification
Dimensions & Measurements
Depth
11-81/100 in
Height
2-19/25 in
Width
2-19/20 in
Characteristics & Features
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
1.1
Maximum Temperature
113
Volts
12V
Watts
13.2 W
Warranty & Product Information
Type
AAZX6WSPHUB