This product requires certification to purchase.

18 x 12 in. Polyethylene Extension

AK Industries

18 x 12 in. Polyethylene Extension

  • Fast #
  • Part #AAKP10260
  • Item #2037403
  • Manufacturer Part #AAKP10260
4.6 out of 5 Customer Rating
Brand image
AK Industries

18 x 12 in. Polyethylene Extension

  • Fast #
  • Part #AAKP10260
  • Item #2037403
  • Manufacturer Part #AAKP10260
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pre-drilled holes for ease of installation
  • Bolts on to basins in minutes
  • Includes 4 1/4"-20 bolts, inserts and foam gasket
  • Accepts all 18" covers
  • Great for changing inlet depths, due to grad adjustments
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Length
12 in
Weight
8 lb
Width
12 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Extension
UPC
798371102606