This product requires certification to purchase.

18 x 20-1/2 in. Structural Foam Basin Cover

AK Industries

18 x 20-1/2 in. Structural Foam Basin Cover

  • Fast #
  • Part #AAKP80110
  • Item #2060387
  • Manufacturer Part #AKP80110
5 out of 5 Customer Rating
Brand image
AK Industries

18 x 20-1/2 in. Structural Foam Basin Cover

  • Fast #
  • Part #AAKP80110
  • Item #2060387
  • Manufacturer Part #AKP80110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant covers with excellent structural integrity
  • All covers should always be secured with bolts or lag screws for safety purposes
  • Vent size: 1 1/2"
  • Requires Certification

Documents

Dimensions & Measurements
Depth
20-1/2 in
Diameter
18 in
Discharge
2 in
Height
1/4 in
Weight
6 lb
Characteristics & Features
Material
Foam
Warranty & Product Information
Product Type
Basin Cover