18 x 30 in. Polypropylene Sump and Sewage Basin
18 x 30 in. Polypropylene Sump and Sewage Basin
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Reinforced recessed flange
- Eight corrosion resistant, molded self-tapping inserts
- Molded inserts protect screws from concrete
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 30 in
- Diameter:
- 18 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Wall Thickness:
- 0.188 in