This product requires certification to purchase.

6 x 6 x 4 in. Cast Iron Caulking Hub in Black

AK Industries

6 x 6 x 4 in. Cast Iron Caulking Hub in Black

  • Fast #
  • Part #AAKP10170
  • Item #2102265
  • Manufacturer Part #AKP10170
3.5 out of 5 Customer Rating
Brand image
AK Industries

6 x 6 x 4 in. Cast Iron Caulking Hub in Black

  • Fast #
  • Part #AAKP10170
  • Item #2102265
  • Manufacturer Part #AKP10170
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
6 in
Length
6 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron
Warranty & Product Information
Product Type
Caulking Hub