This product requires certification to purchase.

48-1/4 x 36 x 76-1/2 in. Alcove Shower Unit in White

Aker by MAAX

48-1/4 x 36 x 76-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141033000002501
  • Item #2482836
  • Manufacturer Part #141033-000-002-501
4 out of 5 Customer Rating
Brand image
Aker by MAAX

48-1/4 x 36 x 76-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141033000002501
  • Item #2482836
  • Manufacturer Part #141033-000-002-501
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Number of Pieces
1 Piece
Overall Height
76-1/2 in
Overall Length
48-1/4 in
Overall Width
36 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UL Listed
Yes
UPC
623163139259