48-1/4 x 36 x 76-1/2 in. Alcove Shower Unit in White
48-1/4 x 36 x 76-1/2 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Number of Pieces:
- 1 Piece
- Overall Height:
- 76-1/2
- Overall Length:
- 48-1/4
- Overall Width:
- 36
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- UPC:
- 623163139280