This product requires certification to purchase.

48 x 35-1/4 x 72 in. Alcove Shower Unit in White

Aker by MAAX

48 x 35-1/4 x 72 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141026000002
  • Item #3862054
  • Manufacturer Part #141026-000-002
4.5 out of 5 Customer Rating
Brand image
Aker by MAAX

48 x 35-1/4 x 72 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141026000002
  • Item #3862054
  • Manufacturer Part #141026-000-002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Does not include seat
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Overall Height
72 in
Overall Length
48 in
Overall Width
35-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UL Listed
Yes