This product requires certification to purchase.

60 x 30 x 74-1/4 in. Alcove Shower Unit in White Right Drain

Aker by MAAX

60 x 30 x 74-1/4 in. Alcove Shower Unit in White Right Drain

  • Fast #
  • Part #A141477000002002
  • Item #10241208
  • Manufacturer Part #141477-000-002-002
3.3 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 30 x 74-1/4 in. Alcove Shower Unit in White Right Drain

  • Fast #
  • Part #A141477000002002
  • Item #10241208
  • Manufacturer Part #141477-000-002-002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • New construction only: Ideal for new construction projects, this one-piece shower unit is designed to seamlessly integrate into your new bathroom build, ensuring a perfect fit and finish
  • One-piece design: Enjoy the convenience and simplicity of a one-piece shower unit, minimizing installation time and effort
  • Subway tile aesthetic: Enhance the elegance of your bathroom with a classic subway tile design, adding a touch of sophistication to your space
  • Left or right end drain: Customize your shower layout with the option to choose a left or right end drain configuration, accommodating various bathroom setups
  • Slip-resistant bottom: Ensure safety with a textured bottom surface that provides excellent slip resistance, reducing the risk of accidents and falls
  • AcrylX™ finish: Benefit from a durable AcrylX™ applied acrylic finish, offering long-lasting protection against scratches, stains, and fading for a pristine appearance
  • Limited lifetime warranty: Rest easy knowing your investment is protected by a limited lifetime warranty, providing peace of mind and assurance
  • Spacious showering area: Experience ample room to move and shower comfortably with a generously sized one-piece shower enclosure
  • Seamless installation: Simplify your construction process with a seamless installation, reducing disruption and downtime in your bathroom
  • Requires Certification
Dimensions & Measurements
Enclosure Opening
57 in
Number of Pieces
1 Piece
Overall Height
74-1/4 in
Overall Length
60 in
Overall Width
31-1/4 in
Threshold Height
4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Installation Type
Alcove
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
UPC
623163684223