This product requires certification to purchase.

48 x 34 in. One Piece Shower Unit with Center Drain in White

Aker by MAAX

Icon 48 x 34 in. One Piece Shower Unit with Center Drain in White

  • Fast #
  • Part #A141493000002000
  • Item #10751455
  • Manufacturer Part #141493-000-002-000
4.3 out of 5 Customer Rating
Brand image
Aker by MAAX

Icon 48 x 34 in. One Piece Shower Unit with Center Drain in White

  • Fast #
  • Part #A141493000002000
  • Item #10751455
  • Manufacturer Part #141493-000-002-000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made of AcrylX applied acrylic for improved durability
  • 1-Piece construction for reliable water containment
  • Optional teak bench available
  • Center drain configuration
  • Ample shelf capacity
  • Flat walls to easily accommodate future grab bars
  • Standard non-AFR (above-the-floor rough)
  • Slip-resistant textured bottom for additional safety
  • Warranty: Limited lifetime
  • Requires Certification

Documents

Dimensions & Measurements
Overall Height
75-1/2 in
Overall Length
48 in
Overall Width
33-1/2 in
Characteristics & Features
Collection
Icon
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Material
AcrylX
Warranty & Product Information
Type
A141493000002000