60-1/4 x 31-1/4 in. Tub & Shower Unit with Right Hand Drain in White
Icon 60-1/4 x 31-1/4 in. Tub & Shower Unit with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Model Size: 60 L in x 30 W in x 73 H in
- Made of AcrylX applied acrylic for improved durability
- 1-Piece construction for reliable water containment
- Smooth walls for a modern and minimalist look
- Left-hand or right-hand drain configuration
- Ample shelf capacity
- Installation Type : Alcove
- Flat walls to easily accommodate future grab bars
- Standard non-AFR (above-the-floor rough)
- Slip-resistant textured bottom for additional safety
Documents
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 10-5/8
- Basin Length:
- 50-7/8
- Basin Shape:
- Rectangle
- Basin Width:
- 44-7/8 in
- Bathtub Shape:
- Rectangle
- Capacity:
- 35.5 gal
- Collection:
- Icon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/4
- Drain Location:
- Right
- Drain Opening:
- 2
- Height:
- 74-1/4
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 1
- Origin:
- Domestic
- Overall Height:
- 74-1/4
- Overall Length:
- 60-1/4
- Overall Width:
- 31-1/4
- Type:
- A141491000002002
- UL Listed:
- No
- UPC:
- 623163242225
- Weight:
- 125
- Width:
- 31-1/4