This product requires certification to purchase.

60-1/4 x 32-3/4 in. Tub & Shower Unit with Right Hand Drain in White

Aker by MAAX

Icon 60-1/4 x 32-3/4 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #A141489000002002
  • Item #10409655
  • Manufacturer Part #141489-000-002-002
3.5 out of 5 Customer Rating
Brand image
Aker by MAAX

Icon 60-1/4 x 32-3/4 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #A141489000002002
  • Item #10409655
  • Manufacturer Part #141489-000-002-002
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Model Size: 60 L in x 31.5 W in x 73 H in
  • Made of AcrylX applied acrylic for improved durability
  • 1-Piece construction for reliable water containment
  • Smooth walls for a modern and minimalist look
  • Left-hand or right-hand drain configuration
  • Ample shelf capacity
  • Installation Type : Alcove
  • Flat walls to easily accommodate future grab bars
  • Standard non-AFR (above-the-floor rough)
  • Slip-resistant textured bottom for additional safety
  • Requires Certification

Documents

Dimensions & Measurements
Basin Depth
10-5/8 in
Basin Length
50-7/8 in
Basin Width
44-7/8 in
Capacity
37 gal
Depth
32-3/4 in
Drain Opening
2 in
Height
74-1/4 in
Length
60 in
Number of Pieces
1 Piece
Overall Height
74-1/4 in
Overall Length
60-1/4 in
Overall Width
32-3/4 in
Weight
135 lb
Width
32-3/4 in
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Collection
Icon
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Installation Type
Alcove
Material
Acrylic
Number of Shelves
1
Warranty & Product Information
ADA Compliant
No
IAPMO Listed
Yes
Origin
Domestic
Type
A141489000002002
UL Listed
No
UPC
623163242102