This product requires certification to purchase.

60 x 32 in. Shower Base with Center Drain in White

Aker by MAAX

Icon 60 x 32 in. Shower Base with Center Drain in White

  • Fast #
  • Part #A141444000002000
  • Item #10745478
  • Manufacturer Part #141444-000-002-000
3.1 out of 5 Customer Rating
Brand image
Aker by MAAX

Icon 60 x 32 in. Shower Base with Center Drain in White

  • Fast #
  • Part #A141444000002000
  • Item #10745478
  • Manufacturer Part #141444-000-002-000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Low Threshold Shower Base
  • Textured Floor
  • Center Drain
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Threshold Height
3 in
Width
32 in
Characteristics & Features
Collection
Icon
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
Type
A141444000002000
UPC
623163680812