This product requires certification to purchase.

60 x 34 x 74 in. Alcove Shower Unit in White

Aker by MAAX

Professional 60 x 34 x 74 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141385000002
  • Item #9929538
  • Manufacturer Part #141385-000-002
3.2 out of 5 Customer Rating
Brand image
Aker by MAAX

Professional 60 x 34 x 74 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141385000002
  • Item #9929538
  • Manufacturer Part #141385-000-002
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Maximized showering space
  • Integrated toiletry shelves
  • AcrylX™ applied acrylic finish
  • Center drain
  • Limited lifetime warranty
  • Optional reinforced walls
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Overall Height
74 in
Overall Length
60 in
Overall Width
34 in
Threshold Height
2-3/4 in
Characteristics & Features
Collection
Professional
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
UPC
623163666816