This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

Aker by MAAX

TO Series 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A141351R000002
  • Item #4840592
  • Manufacturer Part #141351-R-000-002
5 out of 5 Customer Rating
Brand image
Aker by MAAX

TO Series 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A141351R000002
  • Item #4840592
  • Manufacturer Part #141351-R-000-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Does not include seat
  • Requires Certification
Dimensions & Measurements
Basin Length
45 in
Basin Width
20-3/4 in
Capacity
48 gal
Drain Opening
2 in
Overall Height
17-3/4 in
Overall Length
60 in
Overall Width
32 in
Soaking Depth
14-1/4 in
Weight
65 lb
Included Components
Drain Included
Yes
Characteristics & Features
Above Floor Rough
Yes
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
TO Series
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Number of Occupants
1
Overflow Type
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
cUPC Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes