This product requires certification to purchase.

19 in. 200 lb. Light Lift

Aladdin Light Lift

19 in. 200 lb. Light Lift

  • Fast #
  • Part #AALL200
  • Item #954625
  • Manufacturer Part #ALL200
5 out of 5 Customer Rating
Brand image
Aladdin Light Lift

19 in. 200 lb. Light Lift

  • Fast #
  • Part #AALL200
  • Item #954625
  • Manufacturer Part #ALL200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Change bulbs and maintain the luster of your hard-to-reach light fixture with just the turn of a key
  • Easily installed
  • Rigorously tested for years of trouble-free operation
  • Key switch controller
  • Mounts directly above fixture
  • Smart Controller Available for purchase separately (AL-SLC)
  • Plastic dust cover
  • 35 foot winch cable and 50 foot controller wire
  • Zinc plated 4/1 gear ratio winch
  • Requires Certification
Dimensions & Measurements
Depth
19 in
Height
9 in
Length
19 in
Width
14 in
Electrical & Operational Information
Volts
110V